Pro Series 40112 Pry Bar, 25 in L, Curved Tip, 1/2 in Tip, 8 in W

  • Mfr # 40111

  • Zoro # G710896099


product price:  $35.05
/ea

Key Features

Overall Width
8
Length (In.)
17.25
Blade Type
CURVED
Height (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40111
Zoro #
G710896099
UPC #
45256401126
Country of Origin
United States

Dimensions

Overall Width
8
Length (In.)
17.25
Height (In.)
2

Details

Blade Type
CURVED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.