Zoro Homepage

Solid Punch, 6in L, 5/16in Tip, Steel, BO

  • Mfr # 20105

  • Zoro # G0333560


product price: $8.19
/ea

Key Features

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
5/16 in
Tether Capable
Not Tether Capable
Application
For Loosening Frozen or Tight Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20105
Zoro #
G0333560
UPC #
045256201054
Country of Origin
United States

Dimensions

Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
5/16 in
Shank Width
1/2 in
Taper Length
2 in
Hole Diameter
5/16 in
Tip Size
5/16 in

Details

Item
Solid Punch
Tether Capable
Not Tether Capable
Application
For Loosening Frozen or Tight Pins
Construction
Steel
Design
1-piece
Hex (In.)
1/2 in
Characteristics
Black Oxide Finish
Meets/Exceeds
ASME B107.410-2008
Tether Style
Not Tether Capable
Material
Steel
Insulated
No
Includes Handguard
No
Container Type
Bulk
Includes Handle
No
Grip Style
Plain
Material Applications
Metal
Tip Type
Flat
Finish
Black Oxide
Weight
0.33 lb
Includes Striking Cap
No
Shank Shape
Hexagon
Automatic
No
Measurement Type
SAE
Punch Type
Solid Punch
Corrosion-Resistant
Yes
Tether Ready
No
Standards
ASME B107.410-2008
Tip Hardness
55 to 57 HRC
Features
Loosening Frozen or Tight Pins and Keys or Knocking Out Rivets

Description

Solid Punch, Automatic No, Punch Type Solid Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 6 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Loosening Frozen or Tight Pins and Keys or Knocking Out Rivets, Finish Black Oxide, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.