PUNCH AND CHISEL SET
- Mfr # 60210F
- Zoro # G323744060
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Includes
Punch Type
Center Punch, Drift Punch, Line-up Punch, Pilot Punch, Pin Punch, Solid Punch
Types Included
Center Punch, Line-Up Punch, Pilot Punch, Pin Punch, Solid Punch
Weight
5.15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60210F
- Zoro #
- G323744060
- UPC #
- 045256019420
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Center Punches Used for Piercing or Starting Drill Holes, Heat Treated for Maximum Strength and Black Oxide Finish for Rust Protection, Made in the USA of U.S. and Global Components, Pin Punch Used to Drive Out Loose Pins and Keys, Solid Punches Used to Loosen Seized Pins and Keys
Details
- Item
- Punch and Chisel Set
- Material
- Alloy Steel
- Includes
- Punch Type
- Center Punch, Drift Punch, Line-up Punch, Pilot Punch, Pin Punch, Solid Punch
- Types Included
- Center Punch, Line-Up Punch, Pilot Punch, Pin Punch, Solid Punch
- Weight
- 5.15 lb
- Chisel Type
- Cold Chisel
- Heat-Treated
- Yes
- Container Type
- Box
- Features
- Center Punches Used for Piercing or Starting Drill Holes, Heat Treated for Maximum Strength and Black Oxide Finish for Rust Protection, Made in the USA of U.S. and Global Components, Pin Punch Used to Drive Out Loose Pins and Keys, Solid Punches Used to Loosen Seized Pins and Keys
- Measurement Type
- SAE
- Set Type
- Punch and Chisel Set
- Corrosion-Resistant
- Yes
- Number of Pieces
- 21
- Finish
- Black Oxide
- Shell Material
- Alloy Steel
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Line-Up Punch, Pilot Punch, Pin Punch, Solid Punch, Number of Pieces 21, Blade Tip Shape Not Applicable, Blade Width Not Applicable, Chisel Type Cold Chisel, Handle Material Not Applicable, Includes Handguard Not Applicable, Material Applications Not Applicable, Overall Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.