Zoro Homepage

33 in Extension Pole, Wood

  • Mfr # MP-MM-8

  • Zoro # G207474939


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Length
33 in
Width
2.25 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-MM-8
Zoro #
G207474939
UPC #
-
Country of Origin
China

Dimensions

Length
33 in
Width
2.25 in
Height
2 in

Details

Handle Material
Wood
Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.