Zoro Homepage

Bow Front Desk 42" D X 29-1/2" H, 72" W X MDF (Medium Density Fiberboard) - Platform, Mocha

  • Mfr # ABD7242LDC

  • Zoro # G5465308


product price: $832.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Type
Bow Front Desk
Overall Width
72"
Overall Depth
42"
Overall Height
29-1/2"
Material
MDF (Medium Density Fiberboard) - Platform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABD7242LDC
Zoro #
G5465308
UPC #
760771874711
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
42"
Overall Height
29-1/2"
Width
72"

Details

Type
Bow Front Desk
Color
Mocha
Material
MDF (Medium Density Fiberboard) - Platform
Number of Drawers
2
Series
Aberdeen
Number of Pedestals
2

Description

Bow Front Desk,Mod Panel,72",Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.