Credenza Medina Credenza, Gray, 72"x20", 20" D X 29-1/2" H, 72" W X Gray Steel

  • Mfr # MNCNZ72LGS

  • Zoro # G7813449


original price:  $384.99 , new price: $359.99 , 6 percent off
new price:  $359.99
/ea
Free Shipping & Returns

Key Features

Type
Credenza
Overall Width
72"
Overall Depth
20"
Overall Height
29-1/2"
Color
Gray Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MNCNZ72LGS
Zoro #
G7813449
UPC #
760771390396
Country of Origin
China

Dimensions

Overall Width
72"
Overall Depth
20"
Overall Height
29-1/2"
Width
72"

Details

Type
Credenza
Item
Medina Credenza,Gray,72"x20"
Color
Gray Steel
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina
Frame Material
Silver Supports

Description

Medina Credenza,Gray,72 In.x20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products