Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Desk Medina Curved Desk Extension, 47" Wx28" Dx29.5", 28" D X 29-1/2" H, 47" W X

  • Mfr # MNEXTLTSS

  • Zoro # G7813683


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Type
Curved Desk
Overall Width
47"
Overall Depth
28"
Overall Height
29-1/2"
Color
Textured Sea Salt Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNEXTLTSS
Zoro #
G7813683
UPC #
760771492359
Country of Origin
China

Dimensions

Overall Width
47"
Overall Depth
28"
Overall Height
29-1/2"
Width
47"

Details

Type
Curved Desk
Item
Medina Curved Desk Extension,47" Wx28" Dx29.5"
Color
Textured Sea Salt Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina
Frame Material
Silver Leg

Description

Medina Curved Desk Extension,47 In. Wx28 In. Dx29.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products