Zoro Homepage

Horizontal Paper Management 11.75" D X 20-1/4" H, 15" W X Mocha

  • Mfr # AHPMLDC

  • Zoro # G5465877


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Type
Horizontal Paper Management
Overall Width
15"
Overall Depth
11.75"
Overall Height
20-1/4"
Color
Mocha
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHPMLDC
Zoro #
G5465877
UPC #
760771874568
Country of Origin
China

Dimensions

Overall Width
15"
Overall Depth
11.75"
Overall Height
20-1/4"
Width
15"

Details

Type
Horizontal Paper Management
Color
Mocha
Series
Aberdeen

Description

Desktop Literature Organizer,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.