Non Handed Return Medina Universal Return, Gray, 48"x20", 20" D X 29-1/2" H, 48-1/2" W X

  • Mfr # MNRTLGS

  • Zoro # G7814453


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Type
Non Handed Return
Overall Width
48-1/2"
Overall Depth
20"
Overall Height
29-1/2"
Color
Gray Steel Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNRTLGS
Zoro #
G7814453
UPC #
760771457143
Country of Origin
China

Dimensions

Overall Width
48-1/2"
Overall Depth
20"
Overall Height
29-1/2"
Width
48-1/2"

Details

Type
Non Handed Return
Item
Medina Universal Return,Gray,48"x20"
Color
Gray Steel Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Series
Medina

Description

Medina Universal Return,Gray,48 In.x20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.