This item is Discontinued.

Mayline Reception Desk, 37-1/4" D, 87-1/4" W, 42-3/4" H, Mahogany Laminate MNRSBFLMH

Reception Desk, 37-1/4" D, 87-1/4" W, 42-3/4" H, Mahogany Laminate (Discontinued)

  • Mfr # MNRSBFLMH
  • Zoro # G7814359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNRSBFLMH
Zoro #
G7814359
UPC #
198860666648
Country of Origin
Unknown

Dimensions

Overall Width
87-1/4"
Overall Depth
37-1/4"
Overall Height
42-3/4"
Width
87-1/4"

Details

Type
Reception Desk
Item
Medina Recption Station,Mahogany
Color
Mahogany Laminate
Material
MDF (Medium Density Fiberboard) - Platform
Weight
520 lb
Number of Pedestals
2
Series
Medina
Pedestal Style
Double
Assembly
Assembly Required
For Use With
Reception Area

Description

Medina Recption Station,Mahogany

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.