Reception Desk Aberdeen Reception Transaction Counter, Gray, 42" D X 15-5/8" H, 72" W X Gray Steel
Mfr # ARDTCLGS
Zoro # G7812423
product price:Â $688.99
/ea
Free Shipping & Returns
Key Features
Type
Reception Desk
Overall Width
72"
Overall Depth
42"
Overall Height
15-5/8"
Color
Gray Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARDTCLGS
Zoro #
G7812423
UPC #
760771464653
Country of Origin
China
Dimensions
Overall Width
72"
Overall Depth
42"
Overall Height
15-5/8"
Width
72"
Details
Type
Reception Desk
Item
Aberdeen Reception Transaction Counter,Gray
Color
Gray Steel
Material
MDF (Medium Density Fiberboard) - Platform
Series
Aberdeen
Description
Aberdeen Reception Transaction Counter,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.