Rectangle Medina 10' Conference Table, 120 W, 48 L, 29.5 H, Wood Top, TexturedSeaSalt

  • Mfr # MNC10TSS

  • Zoro # G5465411


product price:  $1,366.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
120
Length
48
Height
29.5
Diameter
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MNC10TSS
Zoro #
G5465411
UPC #
198860663289
Country of Origin
China

Dimensions

Width
120
Length
48
Height
29.5
Diameter
0

Details

Item
Medinaâ„¢ 10' Conference Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
TexturedSeaSalt
Frame Color
TexturedSeaSalt
Frame Material
MDF
Edge Type
Beveled
Leg Type
Wood
Leg Color
TexturedSeaSalt
Finish
Powder Coated
Assembled/Unassembled
Unassembled

Description

Conf Table,10ft x 48",Sea Salt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.