Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Training Chair Integrated Arms, 18-1/2" Height, Mesh, Black/Red

  • Mfr # TSH1BR

  • Zoro # G5469097


product price: $746.99
/pk 2, $373.50/ea
Free Shipping & Returns

Key Features

Office Chair Style
Training Chair
Arm Style
Integrated Arms
Seat Material
Mesh
Seat Height Range
18-1/2"
Back Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH1BR
Zoro #
G5469097
UPC #
760771052751
Country of Origin
China

Dimensions

Seat Height Range
18-1/2"
Overall Height
36-1/2"

Details

Office Chair Style
Training Chair
Arm Style
Integrated Arms
Seat Material
Mesh
Back Material
Mesh
Backrest
High Back
Caster Type
Dual Hooded Casters
Color
Black/Red
Material
Mesh Fabric
Series
Valore
Frame Material
Chrome
Weight Capacity
250 lb.
Style
Nesting Chair

Description

Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.