
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5883-R
Zoro #
G407088585
UPC #
673995588343
Country of Origin
United States
Dimensions
Width
15.6
Length
15.6
Height
28
Details
Material
Polyethylene
Color
Red
Weight
9
Item
Chelsey 28in Tall Planter - Red
Description
Contemporary doesn't mean modern, it means 'everevolving' and this is what the Chelsey captures perfectly These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction Doublewall design makes these planters sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions This lanter comes with a builtin water reservoir that provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.