Zoro Homepage

Fairfield 5ft Window Box Graphite Grey

  • Mfr # 5824-GRG

  • Zoro # G607088606


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Graphite Grey
Width
11
Length
60
Height
10.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5824-GRG
Zoro #
G607088606
UPC #
673995003754
Country of Origin
United States

Dimensions

Width
11
Length
60
Height
10.8

Details

Material
Polyethylene
Color
Graphite Grey
Weight
23
Item
Fairfield 5ft Window Box- Graphite Grey

Description

With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable, lightweight and highly shock resistant Doublewall design makes these Fairfield Window Boxes sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions These Polyethylene window boxes also have a builtin water reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.