Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kobi 45 Waste Bin, Black

  • Mfr # 8841-B

  • Zoro # G407088615


product price: $486.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Height
45 in
Overall Width
19.2 in
Material
Polyethylene
Includes
1x Waste Bin, 1x Liner, 1x Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8841-B
Zoro #
G407088615
UPC #
673995884117
Country of Origin
United States

Dimensions

Height
45 in
Overall Width
19.2 in
Length
19.2

Details

Item
Outdoor Can
Color
Black
Material
Polyethylene
Includes
1x Waste Bin, 1x Liner, 1x Lid

Description

There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These waste bins are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction The Kobi Waste Bin comes with a lightweight removable lid and liner it also comes with a predrilled drainage hole that expels any excess liquid This chic collection provides you with a stylish option no matter what your aesthetic is

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.