Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mayne Mayne Westbrook Plus Mail Post-39.7in x 8in x 56.5in, 13lbs 5830-W

Mayne Westbrook Plus Mail Post-39.7in x 8in x 56.5in, 13lbs (Discontinued)

  • Mfr # 5830-W
  • Zoro # G5642823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5830-W
Zoro #
G5642823
UPC #
673995857333
Country of Origin
United States

Dimensions

Size
9"

Details

Color
White

Description

Crafted to complement both classic and contemporary architecture, the Westbrook Mail Post offers the perfect blend of functionality and sophisticated design. Its clean lines, detailed moldings, and sturdy structure creates an impressive centerpiece for any front yard, making it a long-lasting investment for your home. The low-maintenance materials mean more time enjoying your outdoor space and less time worrying about upkeep, while the integrated planter creates a unique opportunity to personalize your mailbox setup and enhance your curb appeal.Fade resistant for lasting elegance and durabilitySupports mailboxes up to 8lbs; fits standard 4x4 post.Ships in 2 boxes (post/support arm and planter)4x4 post, mailbox and mailbox mount not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.