This item is Discontinued.

Mayne Yorkshire Window Box 8' - White 8828-W

Yorkshire Window Box 8' - White (Discontinued)

  • Mfr # 8828-W
  • Zoro # G5172658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8828-W
Zoro #
G5172658
UPC #
673995882809
Country of Origin
China

Dimensions

Width
12
Length
96
Height
10
Size
8 Foot

Details

Material
polyethylene
Weight
42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.