Shop MAZE NAILS
Create Account
249874 Ring Shank Stainless Steel Trim Nails Box; White - 0.24 lbs
- Mfr # 249874
- Zoro # G203911247
product price:Â
$
54.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249874
- Zoro #
- G203911247
- UPC #
- 722147202894
- Country of Origin
- United States
Description
The checkered head on these Type 304 stainless nails helps to hold paint, and the strong, slim bodies drive better than aluminum trim nails. These are the ultimate nails to ensure excellent long-term rust protection! Ring shank provides additional holding power.
Features- Hand drive
- Ring shank
- Color: White
- Material: Stainless Steel
- Trim Nails Weight: 1/4 lbs
- Country of Origin: United States
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.