Shop MAZE NAILS
See all product information
Create Account
Common Nail, 2 in L, 6D, Hot Dipped Galvanized Finish
- Mfr # S255S-1
- Zoro # G908158015
product price:Â
$
9.15
/ea
Sold in multiples of 4 for
$36.60
Key Features
Length
2 in
Penny Size
6D
Finish
Hot Dipped Galvanized
Approx. Pkg. Qty.
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S255S-1
- Zoro #
- G908158015
- UPC #
- 98342020275
- Country of Origin
- United States
- Item
- Common Nail
- Finish
- Hot Dipped Galvanized
- Approx. Pkg. Qty.
- 1
Dimensions
- Length
- 2 in
- Penny Size
- 6D
Description
LB 6D 2 Double Hot Dipped Spiral Shank Small Head Siding Nail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.