T4491A530 Treated Lumber Ring Nail; 16D; 1 lbs.
- Mfr # 6765986
- Zoro # G704009993
product price:Â
$
47.19
/ea
Key Features
Penny Size
16D
Shank Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6765986
- Zoro #
- G704009993
- UPC #
- -
- Country of Origin
- China
Dimensions
- Penny Size
- 16D
Details
- Item
- Common Nail
- Shank Type
- Ring
Description
Features
- Nails for pressure treated cedar, lumber and redwood.
- Double hot dipped zinc coated.
- Made from a stiffer stock steel.
- Anchor-downshank.
- Size - 16 d.
- Dimension - 18.5 x 5.5 x 8.25 in.
- Item weight - 5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.