Shop MAZE NAILS
See all product information
Create Account
XR162A112 1.25 in. Nail Joist; 1 lbs.
- Mfr # 7924301
- Zoro # G803911319
product price:Â
$
31.79
/ea
Key Features
Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7924301
- Zoro #
- G803911319
- UPC #
- 98342025614
- Country of Origin
- China
Dimensions
- Length
- 1-1/4 in
Details
- Item
- Common Nail
Description
Features
- 10 gauge, stormguard double hot-dipped zinc-coated to insure superior holding power and long-term rust-protection.
- Galvanized.
- Size - 1.25 in.
- Item weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.