Cotton Glass Towels, Red Stripe, 16 in.x18 in., 1200PK

  • Mfr # GT-PK12

  • Zoro # G514887323


product price:  $1,649.99
/pk 1200, $1.37/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Number of Sheets
1200
Material
Cotton
Cleaning Cloth Color
White/Red
Application
Dusting, General Purpose, Polishing
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-PK12
Zoro #
G514887323
UPC #
-
Country of Origin
Canada

Dimensions

Width
18 in
Length
16 in

Details

Item
Cotton Glass Towel
Number of Sheets
1200
Material
Cotton
Cleaning Cloth Color
White/Red
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New

Description

Made of 100% cotton that can absorb nearly seven times its weight in liquids and leaves your glass sparkling clean. Its hypoallergenic, lint-free design eliminates streaking while staying soft on glassware. The red pinstripes make it quick to identify and avoid cross-contamination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.