Zoro Homepage

Oil Absorbent Sock, 3 in.x8' Gray, 15PK

  • Mfr # AMI-003815

  • Zoro # G414921936


product price: $96.49
/pk 15, $6.43/ea
Free Shipping & Returns

Key Features

Color
Gray
Fluids Absorbed
Oil-Based Fluids
Wheel Dia.
3 in
Width
3 in
Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMI-003815
Zoro #
G414921936
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Width
3 in
Length
8 ft

Details

Item
Absorbent Socks
Color
Gray
Fluids Absorbed
Oil-Based Fluids

Description

Oil-only absorbency. Picks up petroleum-based fluids, paints and non-water soluble chemicals. Repels water. For indoor/outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.