Shop Towel, Natural, 14 in.x14 in., 1250PK

  • Mfr # STN-1414-B1250

  • Zoro # G514887293


product price:  $766.99
/pk 1250, $0.61/ea
Free Shipping & Returns

Key Features

Number of Sheets
1250 towels per bale
Material
Cotton
Cleaning Cloth Color
Natural
Application
Dusting, General Purpose, Polishing
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STN-1414-B1250
Zoro #
G514887293
UPC #
-
Country of Origin
Canada

Dimensions

Length
14 in
Width
14 in

Details

Item
Cotton Wipers/Rags
Number of Sheets
1250 towels per bale
Material
Cotton
Cleaning Cloth Color
Natural
Application
Dusting, General Purpose, Polishing
Cleaning Cloth Condition
New

Description

Very absorbent, cotton blend wiping rags. Light weight 100% white economy wiper. Great for when using solvents, which can cause colors to bleed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.