Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mbi Work Table, 36" X 30" to 36", Industrial Gray WT243630

Work Table, 36" X 30" to 36", Industrial Gray (Discontinued)

  • Mfr # WT243630
  • Zoro # G3427767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT243630
Zoro #
G3427767
UPC #
-
Country of Origin
China

Dimensions

Width
36"
Height
30" to 36"
Top Thickness
16 ga
Depth
24 in

Details

Item
Work Table
Tabletop Color
Industrial Gray
Frame Material
Steel
Edge Type
Straight
Assembled/Unassembled
Unassembled
Work Table Item
Adjustable Height Work Table
Workbench/Table Leg Type
Straight
Gauge
16 ga
Includes
Lower Shelf and Assembly Hardware
Color
Industrial Gray
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Material
16 ga. Steel
Load Capacity
1,500 lb
Assembly
Unassembled
Top Material
Steel
Edge Shape
Square
Overall Load Capacity
1,500 lb

Description

Work Table, Assembly Unassembled, Color Gray, Edge Shape Square, Frame Material Steel, Includes Lower Shelf and Assembly Hardware, Overall Load Capacity 1,500 lb, Top Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.