Shop MBL
See all product information
Create Account
V-Belt, Super KB, 5LK780A, 5LK, CR, 78 in, 5/8 in Top Width
- Mfr # 5LK780A
- Zoro # G3813079
product price:
$
30.39
/ea
Key Features
Belt Series
Super KB
V-Belt Section
5LK
Number of Ribs
1
Top Width
5/8 in
Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5LK780A
- Zoro #
- G3813079
- UPC #
- 34494557801
- Country of Origin
- United States
- Item
- V-Belt
- Belt Series
- Super KB
- V-Belt Section
- 5LK
- Industry Number
- 5LK780A
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Kevlar
- Temp. Range
- -40 Degrees to 158 Degrees F
- Standards
- RMA
Dimensions
- Top Width
- 5/8 in
- Thickness
- 3/8 in
- Outside Length
- 78 in
Description
The Super KB Premium FHP V-belt is designed for severe operating conditions where light duty FHP belts may stretch or pull apart due to heavy shock loads.
- • Aramid fiber is used in the tensile cord for length stability.
- • Designed for heavy duty use on most lawn and garden applications.
- • Low friction cover for smooth clutching and backside idler applications
- • Resists temperature extremes, high humidity, oil and cracking
- • Static conductive/Anti-Static
- • Capable of handling drives with backside idler.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.