1/2" x 12" x 24" Abrasion Resistant coated polycarbonate clear sheet, 2 sides coated

  • Mfr # BBLMB-500-12-00

  • Zoro # G422844081


product price:  $79.99
/ea
Sold in multiples of 16 for $1,279.84
Free Shipping & Returns

Key Features

Size
12" x 24"
Color
Clear
Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Plastic Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBLMB-500-12-00
Zoro #
G422844081
UPC #
-
Country of Origin
United States

Dimensions

Size
12" x 24"
Plastic Length
24 in
Plastic Width
12 in
Plastic Thickness
1/2 in

Details

Color
Clear
Coating Type
Abrasion Resistant Coated Sheet
Plastic Material
Polycarbonate
Item
Abrasion Resistant Polycarbonate sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.