Shop MC55 BEACON

Beacon Light Combination, 10 to 30V DC, 2 5/32 in Dia.

  • Mfr # 24034050
  • Zoro # G112484245

product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Power Source
Wire
Housing Material
Polycarbonate
Standards
CE, cULus, RoHS, UKCA, UL Type 4X, WEEE
Overall Diameter
2 5/32 in
Features
Compact LED recessed luminaire with continuous light and an attention- grabbing buzzer. The multicolour version offers up to seven colours in one luminaire: red, yellow, green, white, blue, violet and turquoise.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
24034050
Zoro #
G112484245
UPC #
-
Country of Origin
Germany
Item
Beacon Light Combination
Power Source
Wire
Housing Material
Polycarbonate
Standards
CE, cULus, RoHS, UKCA, UL Type 4X, WEEE
Features
Compact LED recessed luminaire with continuous light and an attention- grabbing buzzer. The multicolour version offers up to seven colours in one luminaire: red, yellow, green, white, blue, violet and turquoise.
Voltage
10V DC to 30V DC
Connection Type
M12 Plug 5-Pole
Light Source
LED
IP Rating
IP65, IP69K
Operating Temperature - Minimum
-20 Degrees C
Sound Continuity
Pulse
Control Protocol
Direct Wire
Operating Temperature - Maximum
50 Degrees C
Light Operating Mode
Steady
Alarm Volume @ 10 ft - Maximum
85 dB
Housing Color
Black
Sound Style
Tone
Lens Shape
Dome
Product Type
Buzzer and LED
Mounting Style
Flush Mount
Lens Color
Clear
Number of Sound Patterns
1
Operating Current
130 mA
NEMA Rating
NEMA 4X
Alarm Volume @ 1 m - Maximum
85 dBA
Lifespan
50,000 hr
Operating Voltage
10 to 30V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Overall Diameter
2 5/32 in
Overall Length
3 7/32 in
Wire Rope Length
3 7/32 in
Length
3 7/32 in
Fits Chest Size
Compact LED recessed luminaire with continuous light and an attention- grabbing buzzer. The multicolour version offers up to seven colours in one luminaire: red, yellow, green, white, blue, violet and turquoise.

Description

Beacon Light - 55MM Combination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.