Shop MCBOWERY
See all product information
Create Account
Chrystie Satin Nickel Combined Bed/Bath & Hall/Closet Modern Door Handle
- Mfr # MB-1100PVSN-LH
- Zoro # G623565365
product price:Â
$
67.99
/ea
Key Features
Material
Zinc
Width
6.3 in
Height
8.5 in
Handle Length
12 in
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-1100PVSN-LH
- Zoro #
- G623565365
- UPC #
- 850035786758
- Country of Origin
- China
- Item
- Lever
- Material
- Zinc
- Color
- Nickel
- Includes
- Installation Hardware, Latch, Strike
- Finish
- Satin Nickel
- Lockset Function
- Privacy
Dimensions
- Width
- 6.3 in
- Height
- 8.5 in
- Handle Length
- 12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.