Shop MCBOWERY
See all product information
Create Account
Hailey Matte Black Heavy Duty Modern Interior Dummy Door Handle, Square Plate and Concealed Screws
- Mfr # 202DMMB
- Zoro # G423565367
product price:Â
$
93.45
/ea
Key Features
Color
Black
Max. Door Width
6.3 in
Finish
Matte Black
Material
Zinc
Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202DMMB
- Zoro #
- G423565367
- UPC #
- 850037384440
- Country of Origin
- China
- Color
- Black
- Finish
- Matte Black
- Material
- Zinc
- Item
- Lever
- Includes
- Installation Hardware, Latch, Strike
- Function
- Dummy
Dimensions
- Max. Door Width
- 6.3 in
- Height
- 8.5 in
- Length
- 12 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.