Shop MCBOWERY
See all product information
Create Account
Hailey Satin Nickel Double Dummy Door Handle, Rectangular Rosette, Concealed Screws
- Mfr # 203DMSN
- Zoro # G023565323
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Height
8 in
Function
Dummy
Color
Satin Nickel
Material
Zinc Alloy
Includes
Levers, Installation Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203DMSN
- Zoro #
- G023565323
- UPC #
- 850037384914
- Country of Origin
- China
- Function
- Dummy
- Item
- Door Lever
- Color
- Satin Nickel
- Material
- Zinc Alloy
- Includes
- Levers, Installation Hardware
- Finish
- Nickel
- For Use With
- Interior Doors
- Application
- Residential Use, Non Residential Use
Dimensions
- Height
- 8 in
- Length
- 5.25 in
- Max. Door Width
- 2.5 in
Description
The McBowery Hailey Interior Door Lever combines modern style with durable performance for residential interiors. Ideal for new construction and renovations, it features precision engineering, concealed screws, and coordinated finishes for a cohesive look throughout the home.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.