Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SEV-619-RH
- Zoro # G123353066
product price:Â
$
21.35
/ea
Key Features
Mortise/Cylindrical
Cylindrical
Features
Reversible Levers
Door Thickness - Maximum
1 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Number of Keys
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SEV-619-RH
- Zoro #
- G123353066
- UPC #
- -
- Country of Origin
- United States
- Mortise/Cylindrical
- Cylindrical
- Features
- Reversible Levers
- Latch Bolt/Dead Bolt
- Latch Bolt
- Number of Keys
- 0
- Backset
- 2 3/8 in, 2 3/4 in
- Item
- Seville Lever Lockset
- ADA Compliant
- Yes
- Includes Core
- Core Not Included
- Visual Indicator Message
- No Message
- Knob/Handle Material
- Metal
- Ligature-Resistant
- Not Ligature-Resistant
- Application
- Residential
- Key Type
- Not Keyed
- Hand Orientation
- Right-Handed
- ANSI Grade
- 3
- Lockset Style
- Seville
- Lockset Type
- Mechanical
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Locking/Unlocking Access - Outside
- Not Lockable
- Locking/Unlocking Access - Inside
- Not Lockable
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Reversible Levers
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.