Hailey Satin Nickel Heavy Duty Modern Interior Dummy Door Handle, Round plate and Concealed Screws
- Mfr # 201DMSN
- Zoro # G423565350
product price:Â
$
93.45
/ea
Key Features
Color
Nickel
Includes
Installation Hardware, Latch, Strike
Material
Zinc
Max. Door Width
6.3 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201DMSN
- Zoro #
- G423565350
- UPC #
- 850037384679
- Country of Origin
- China
- Color
- Nickel
- Includes
- Installation Hardware, Latch, Strike
- Item
- Lever
- Material
- Zinc
- Function
- Dummy
- Finish
- Satin Nickel
Dimensions
- Max. Door Width
- 6.3 in
- Length
- 12 in
- Height
- 8.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.