Chrystie Matte Black Double Dummy Modern Door Lever
- Mfr # MB-1100DMMB
- Zoro # G623366788
product price:Â
$
67.99
/ea
Key Features
Height
8.5 in
Length
12 in
Color
Black
Material
Zinc
Includes
Installation Hardware, Latch, Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-1100DMMB
- Zoro #
- G623366788
- UPC #
- 850035786024
- Country of Origin
- China
- Item
- Lever
- Color
- Black
- Material
- Zinc
- Includes
- Installation Hardware, Latch, Strike
- Function
- Dummy
- Finish
- Matte Black
Dimensions
- Height
- 8.5 in
- Length
- 12 in
- Max. Door Width
- 6.3 in
Description
McBowery specializes in offering luxury designer hardware at an affordable price point without ever compromising on quality. Endorsed by home buyers, designers, contractors and developers, McBowery sets the standard for modern luxury hardware worldwide. The McBowery Chrystie collection was developed with a minimalistic aesthetic that is chic yet bold. The core of the design is the rounded corners, which soften the appearance of the door handle while achieving a striking composition. Install and enjoy McBowery sleek, modern door levers in just minutes with simple-to-follow instructions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.