Lafayette Matte Black Double Dummy Modern Door Lever
- Mfr # MB-1106DMMB
- Zoro # G323565368
product price:Â
$
75.99
/ea
Key Features
Length
12 in
Function
Dummy
Finish
Matte Black
Includes
Installation Hardware, Latch, Strike
Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-1106DMMB
- Zoro #
- G323565368
- UPC #
- 850035786383
- Country of Origin
- China
- Function
- Dummy
- Finish
- Matte Black
- Item
- Lever
- Includes
- Installation Hardware, Latch, Strike
- Material
- Zinc
- Color
- Black
Dimensions
- Length
- 12 in
- Height
- 8.5 in
- Max. Door Width
- 6.3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.