Mila Satin Nickel Modern Linear Bed/Bath Door Handle - Square Rosette (Privacy)
- Mfr # 211PVSN
- Zoro # G224213399
product price:Â
$
93.45
/ea
Key Features
Lockset Function
Privacy
Length
5.25 in
Width
2.5 in
Height
8 in
Color
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 211PVSN
- Zoro #
- G224213399
- UPC #
- 850037384587
- Country of Origin
- China
Dimensions
- Length
- 5.25 in
- Width
- 2.5 in
- Height
- 8 in
Details
- Lockset Function
- Privacy
- Item
- Door Lever
- Color
- Nickel
- Material
- Zinc Alloy
- Finish
- Satin Nickel
- Includes
- Levers, Installation Hardware, Lock,Strike, Latch
Description
The McBowery Mila Interior Door Lever combines clean architectural lines with refined linear detailing to create a distinctive modern profile for contemporary residential interiors. Designed for luxury residences, upscale multifamily developments, and thoughtfully renovated spaces, the Mila collection balances elevated design with precision-engineered performance and everyday durability. Mila enables developers, architects, and designers to create a cohesive architectural hardware program throughout the residence.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.