Shop MCBOWERY
See all product information
Create Account
Chrystie Matte Black Combined Bed/Bath & Hall/Closet Modern Door Handle (Privacy/Passage)
- Mfr # MB-1100PVMB-RH
- Zoro # G123565322
product price:Â
$
67.99
/ea
Key Features
Width
6.3 in
Material
Zinc
Includes
Installation Hardware, Latch, Strike
Color
Black
Handle Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB-1100PVMB-RH
- Zoro #
- G123565322
- UPC #
- 850035786017
- Country of Origin
- China
- Material
- Zinc
- Includes
- Installation Hardware, Latch, Strike
- Color
- Black
- Item
- Lever
- Finish
- Matte Black
- Lockset Function
- Privacy
Dimensions
- Width
- 6.3 in
- Handle Length
- 12 in
- Height
- 8.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.