Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mccall Heater, Drain Pan , 115V, 200W DEL15055

Heater, Drain Pan , 115V, 200W (Discontinued)

  • Mfr # DEL15055
  • Zoro # G902247814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEL15055
Zoro #
G902247814
UPC #
-
Country of Origin
United States

Description

Length: 24 7/8" | 632 Mm ;Voltage: 115 V Ac ;Electrical Wattage: 200 ;Thickness: 7 Mm | 1/4" Rods ;Type: (2) 30" Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.