Zoro Homepage

Level Control, 750 HP, High Pressure Probe

  • Mfr # 176319

  • Zoro # G2082013


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
For Use With Mfr. Model Number
11387
Product Type
High Pressure Probe
Weight
0.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176319
Zoro #
G2082013
UPC #
-
Country of Origin
United States

Details

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
Item
High Pressure Probe
For Use With Mfr. Model Number
11387
Product Type
High Pressure Probe
Weight
0.5 lb
Series
1575
For Media
Steam

Description

High Pressure Probe, Application Steam Boilers, For Media Steam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.