Zoro Homepage

Level Control, Feeder, 1"

  • Mfr # 51

  • Zoro # G2082637


product price: $2,120.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120V DC; 240V AC
For Use With Mfr. Model Number
134700
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51
Zoro #
G2082637
UPC #
-
Country of Origin
United States

Details

Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120V DC; 240V AC
Item
Level Control Feeder
For Use With Mfr. Model Number
134700
Standards
CSA, UL Listed
Product Type
Level Control
Functions
LWCO
Operating Temperature - Maximum
120 Degrees F
Outlet Pressure - Maximum
35 psi
Feed Choices
LWCO Mode, Manual Feed
Power Consumption
125 VA
Inlet Pressure - Maximum
150 psi

Description

Level Control Feeder, Application Boilers, Feed Choices LWCO Mode, Manual Feed, Functions LWCO, Inlet Pressure - Maximum 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.