Zoro Homepage

Level Control Head Mechanism

  • Mfr # 551-S-HD

  • Zoro # G2082689


product price: $2,333.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Boilers
For Use With Mfr. Model Number
136600, 551-S
Product Type
Water Feeder
Inlet Pressure - Maximum
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551-S-HD
Zoro #
G2082689
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
10 3/8 in
Housing Depth
12 1/4 in

Details

Fits Brand
Mcdonnell and Miller
Application
Boilers
Item
Water Feeder
For Use With Mfr. Model Number
136600, 551-S
Product Type
Water Feeder
Inlet Pressure - Maximum
150 psi
Process Connection Type
NPT
Outlet Pressure - Maximum
35 psi

Description

Water Feeder, Application Boilers, Housing Depth 12 1/4 in, Housing Height 10 3/8 in, Inlet Pressure - Maximum 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.