Zoro Homepage

Level Control, Snap Switch

  • Mfr # 157S-R-M

  • Zoro # G2081858


product price: $2,146.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Boilers
For Use With Mfr. Model Number
172817
Standards
CSA, FM, UL Listed
Inlet Pressure - Maximum
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
157S-R-M
Zoro #
G2081858
UPC #
-
Country of Origin
United States

Details

Fits Brand
Mcdonnell and Miller
Application
Boilers
Item
Level Control Switch
For Use With Mfr. Model Number
172817
Standards
CSA, FM, UL Listed
Inlet Pressure - Maximum
150 psi
Process Connection Type
BSPT
Functions
High Alarm, Low Alarm, Low Water Cut-Off
Feed Choices
LWCO Mode

Description

Level Control Switch, Application Boilers, Feed Choices LWCO Mode, Functions High Alarm, Low Alarm, Low Water Cut-Off, Inlet Pressure - Maximum 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.