Level Control, Switch
Mfr # 247-2
Zoro # G2082180
product price: $1,627.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120V DC; 240V AC
For Use With Mfr. Model Number
133800
Standards
CSA, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247-2
Zoro #
G2082180
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1/2 in
Details
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120V DC; 240V AC
Item
Level Control Switch
For Use With Mfr. Model Number
133800
Standards
CSA, UL Listed
Product Type
Level Control
Feed Choices
LWCO Mode, Manual Feed
Process Connection Type
NPT
Functions
LWCO
Power Consumption
125 VA
Outlet Pressure - Maximum
30 psi
Operating Temperature - Maximum
120 Degrees F
Inlet Pressure - Maximum
150 psi
Description
Level Control Switch, Application Boilers, Feed Choices LWCO Mode, Manual Feed, Functions LWCO, Inlet Pressure - Maximum 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.