Level Control Tap Pot Switch
Mfr # 194-A-7B
Zoro # G2082217
product price: $4,073.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Standards
CSA, FM, UL Listed
Functions
Low Water Cut-Off
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194-A-7B
Zoro #
G2082217
UPC #
-
Country of Origin
United States
Dimensions
Process Connection Size
1 in
Housing Depth
6 3/4 in
Housing Height
20 1/2 in
Housing Width
13 1/16 in
Details
Fits Brand
Mcdonnell and Miller
Application
Boilers
Voltage
120/240V AC
Item
Level Control Switch
Standards
CSA, FM, UL Listed
Functions
Low Water Cut-Off
Inlet Pressure - Maximum
250 psi
Process Connection Type
NPT
Feed Choices
LWCO Mode
Outlet Pressure - Maximum
250 psi
Power Consumption
345 VA
Description
Level Control Switch, Application Boilers, Feed Choices LWCO Mode, Functions Low Water Cut-Off, Housing Depth 6 3/4 in, Housing Height 20 1/2 in, Housing Width 13 1/16 in, Inlet Pressure - Maximum 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.