Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Water Cut-Off/Pump Controller, Mcdonnell and Miller, Steam Boilers, Manual

  • Mfr # 93

  • Zoro # G2082969


product price: $2,297.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
For Use With Mfr. Model Number
162300
Standards
CSA, FM, UL Listed
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93
Zoro #
G2082969
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth
12 7/8 in
Enclosure Height
12 7/8 in
Overall Height
18 5/8 in
Overall Length
12 7/8 in

Details

Fits Brand
Mcdonnell and Miller
Application
Steam Boilers
Item
Low Water Cut-Off/Pump Controller
For Use With Mfr. Model Number
162300
Standards
CSA, FM, UL Listed
Input Voltage
120V AC
Product Type
Low Water Cut-Off/Pump Controller
Number of Switches
5
Control Type
Switch
Reset Type
Manual
Compatible Brand
McDonnell & Miller
Compatible Manufacturer Model Number
162300
Compatible Product Type
Boilers

Description

Pump Control, For Use With Mfr. Model Number 162300, Fits Brand McDonnell and Miller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.