Cam Follower, Crowned, 40 mm Dia, 20 mm Wd
- Mfr # MCFR 40
- Zoro # G7029579
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
40 mm
Roller Width
20 mm
Roller Material
Steel
Stud Length
36.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCFR 40
- Zoro #
- G7029579
- UPC #
- 726166021412
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Steel
- Stud Type
- Standard
- Agency Compliance
- DIN
- Max. Load Radial (Lb.)
- 2999 lb
- Roller Style
- Stud
- Bearing Type
- Needle Roller
- Closure
- Open
Dimensions
- Roller Diameter
- 40 mm
- Roller Width
- 20 mm
- Stud Length
- 36.5 mm
- Stud Diameter
- 18 mm
- Stud Thread Length
- 19 mm
- Stud Thread Size
- M18-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.