Cam Follower, Crowned, 80 mm Dia, 28 mm Wd, 35 mm Bore Dia
- Mfr # MCYRD 35 80
- Zoro # G2493249
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Crowned
Roller Diameter
80 mm
Roller Width
28 mm
Roller Material
Steel
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCYRD 35 80
- Zoro #
- G2493249
- UPC #
- 726166114800
- Country of Origin
- China
- Item
- Cam Follower
- Roller Type
- Crowned
- Roller Material
- Steel
- Dynamic Load Capacity (Lb.)
- 10342 lb
- Closure
- Shielded
- Bearing Type
- Cylindrical Roller
- Rolling Element Rows
- 2
- Roller Style
- Yoke
Dimensions
- Roller Diameter
- 80 mm
- Roller Width
- 28 mm
- Bore Diameter
- 35 mm
- Overall Width
- 29 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.