Double Sealed Cam Follower, Crowned Stud
- Mfr # KRV26-PP
- Zoro # G112503427
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Crowned
Closure
Double Sealed
Stud Diameter
10 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KRV26-PP
- Zoro #
- G112503427
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Needle Roller
- Stud Type
- Standard
Dimensions
- Stud Diameter
- 10 mm
- Roller Width
- 12 mm
- Roller Diameter
- 26 mm
Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.