Shop MCGILL
See all product information
Create Account
Cam Follower, Crowned Stud, 3-1/2 in Dia, 2 in Wd
- Mfr # CCFH 3 1/2 SB
- Zoro # G7039780
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Roller Type
Crowned
Roller Diameter
3-1/2 in
Roller Width
2 in
Stud Length
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCFH 3 1/2 SB
- Zoro #
- G7039780
- UPC #
- 726166040079
- Country of Origin
- Mexico
Dimensions
- Roller Diameter
- 3-1/2 in
- Roller Width
- 2 in
- Stud Length
- 2-3/4 in
- Stud Diameter
- 2-3/4 in
- Stud Thread Length
- 1-3/8 in
- Stud Thread Size
- 1-3/4 in-12
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Crowned
- Roller Material
- Bearing Steel
- Dynamic Load Capacity (Lb.)
- 22800 lb
- Bearing Type
- Needle Roller
- Closure
- Sealed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.